Shop All Utility Carts
Rubbermaid Commercial
Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb
Mfr # RCP450088BK
Zoro # G601846837
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.2"
- Overall Length 39"
- Overall Width 17.9"
- Material Resin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP450088BK
- Zoro # G601846837
- UPC # 86876184259
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33.2" |
Overall Length | 39" |
Overall Width | 17.9" |
Details
Material | Resin |
Color | Black |
Load Capacity | 500 lb |
Item | HD 2-Shelf Utility Cart with Lipped Shelf (Small) |
Number of Shelves | 2 |
Features | Rounded Edges; Grip Handle; Non-marking Caster; Shock Absorbing |
Number of Casters | 4 |
Application | Multipurpose |
Description
Two-tiered utility cart offers high-density, structural resin construction with rounded corners. Grip-height handle improves control and worker safety. Deep-pocketed top shelf keeps contents in place. Design also includes molded-in storage compartments, holsters, hooks and notches. Bottom shelf is also lipped to secure contents. Weight capacity is 500 lb. Ideal for transporting materials, supplies and heavy loads. Cart is equipped with four 5" nonmarking rubber casters, including two that swivel. TPR casters absorb shock and provide floor surface protection and quiet operation. Casters roll easily on linoleum, tile, terrazzo, wood, smooth concrete and carpet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- WARN INDUSTRIES WINCH ACCESSORIES, 80FT SYNTHETIC CABLE (88468)
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels (M25N)
- COTTERMAN 10 ft 11 in Fixed Ladder with Safety Cage, Steel, 8 Steps, Forward Exit, Powder Coated Finish (F8WC C1)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- Rubbermaid Commercial Utility Carts