Shop All Squeegee Parts
This Product is Discontinued
Rubbermaid Commercial
Replacement Squeegee Blade, Rubber (Discontinued)
Mfr # FG9C3600BLA
Zoro # G7178230
This Product is Discontinued
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C3600BLA
- Zoro # G7178230
- UPC # 086876170757
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Width | 24" |
Blade Width | 24 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
Connection Type | Tapered |
FDA Compliant | No |
Material | Rubber |
Chemical Resistant | Yes |
Item | Replacement Squeegee Blade |
Squeegee Frame Material | Galvanized Metal |
Squeegee Handle Included | Without Handle |
Blade Material | Rubber |
Product Type | Squeegee Blade |
Compatible Manufacturer Part Number | FG9C3200 |
Resistance Properties | Chemical Resistant |
Blade Shape | Straight |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 24 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 53GX72, Compatible Manufacturer Part Number FG9C3200, Color Coding System No, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.