Shop All Dusters
Rubbermaid Commercial
Replacement Sleeve, for Flexi Dusting Wand GN, PK 6
Mfr # RCPQ85100GNCT
Zoro # G302455567
product price: $86.69
/pk 6, $14.45/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.7"
- Material MicroFiber
- For Use With Rubbermaid Q850 Flexible Dusting Wand
- Height 0.8"
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ85100GNCT
- Zoro # G302455567
- Country of Origin United States
- Category Dusters
Dimensions
Length | 22.7" |
Height | 0.8" |
Width | 3.2" |
Details
Item | Wand Duster Replacement |
Material | MicroFiber |
For Use With | Rubbermaid Q850 Flexible Dusting Wand |
Bristle Color | Green |
Description
High-pile replacement sleeve is designed for use with Rubbermaid Hygen Wand Duster. Electrostatically charged design conforms to irregular surfaces to remove dust, dirt and grime from crevices. Dusting wand replacement sleeve is made of a high-pile split microfiber that provides more dusting coverage than low-pile microfiber. It is good for dry dusting of fine dust and dirt. It can withstand more than 500 launderings (200 with bleach).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK (051000-86)
- DIVERSEY Floor Finish, 1 gal., 30 min. (04078.)
- PROTOCHEM LABORATORIES Cleaner/Degreaser, 1 Gal Liquid (PC-22-1)
- MORCON SMALL CORE BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 36PK (M1000)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85200WH00)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- RUBBERMAID COMMERCIAL Duster Head, Cotton (FGT19900WH00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6 (FGQ85300WH00)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- Rubbermaid Commercial Dusters