Shop All Plate Casters
Rubbermaid Commercial
Replacement Non-Marking Plate Caster, 4", Black/Gray
Mfr # FG1011L20000
Zoro # G4067839
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Plate Mount Swivel
- Application Rubbermaid Commercial® 1011, 2646, 9T13
- Color Black/Gray
- Tread Soft Non-Marking
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG1011L20000
- Zoro # G4067839
- UPC # 836513000042
- Country of Origin China
- Category Plate Casters
Dimensions
Caster Plate Size | 3" Caster; 4" Wheel |
Details
Caster Stem Type | Plate Mount Swivel |
Application | Rubbermaid Commercial® 1011, 2646, 9T13 |
Color | Black/Gray |
Tread | Soft Non-Marking |
Material | Plastic |
Wheel Type | Soft Single Wheel |
Description
Rubbermaid® Commercial Replacement Non-Marking Plate Caster, 4", Black/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU61-2 (GRFG9T15L10000)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- RUBBERMAID COMMERCIAL Rigid Caster, 350lb., 5" Wheel Dia. (1874660)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG6189L50000)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP44-03)
- Rubbermaid Commercial Plate Casters