Shop All Dusters
Rubbermaid Commercial
Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White
Mfr # FGT19900WH00
Zoro # G4140130
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial T120
- Color White
- Bristle Color White
- Net Weight 0.25 lbs
- Features Replacement Head Only—White dust head fits HiDuster® Rubbermaid® Commercial T120.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT19900WH00
- Zoro # G4140130
- UPC # 86876125979
- Country of Origin United States
- Category Dusters
Details
Item | Dusters |
For Use With | Rubbermaid® Commercial T120 |
Color | White |
Bristle Color | White |
Net Weight | 0.25 lbs |
Features | Replacement Head Only—White dust head fits HiDuster® Rubbermaid® Commercial T120. |
Description
Rubbermaid® Commercial Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- PROTEAM Screw, Cord Wrap, M4 x 45mm, Phillips Round Head (104271)
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85000BK00)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- RUBBERMAID COMMERCIAL Duster, Microfiber, 20"L (FGQ85200WH00)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- UNGER Ceiling Fan Duster, Microfiber, 13"L (CEDUG)
- Rubbermaid Commercial Dusters