Shop All Utility Cart Accessories
Rubbermaid Commercial
Replacement Handle, 3-1/8"x7-1/4", Blk
Mfr # 2110124
Zoro # G705972456
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/4 in
- Overall Depth 3 1/8 in
- Color Black
- Overall Width 21 in
- For Use With Mfr. Model Number 2128657, FG450500BLA, FG452010BLA, FG452088BLA, FG452500BLA, FG454500BLA, FG454600BLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2110124
- Zoro # G705972456
- UPC # 836513007911
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Height | 7 1/4 in |
Overall Depth | 3 1/8 in |
Overall Width | 21 in |
Details
Color | Black |
Item | REPLACEMENT HANDLE FOR HD UTILITY CART |
For Use With Mfr. Model Number | 2128657, FG450500BLA, FG452010BLA, FG452088BLA, FG452500BLA, FG454500BLA, FG454600BLA |
Description
REPLACEMENT HANDLE FOR HD UTILITY CART, Load Capacity Not Applicable, Material Not Applicable, Color Black, For Use With Mfr. Model Number 2128657, FG450500BLA, FG452010BLA, FG452088BLA, FG452500BLA, FG454500BLA, FG454600BLA, Overall Depth 3 1/8 in, Overall Width 21 in, Overall Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK (RCP335488BLACT)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- Rubbermaid Commercial Utility & Storage Carts