Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Replacement Bag, f/6173-88 Cart, Vinyl, 24 Gal, Yellow
Mfr # RCP1966719
Zoro # G101847242
original price:
$87.75
5% off
new price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Overall Length 9.1"
- Overall Width 6.5"
- Size Volume capacity: 24 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1966719
- Zoro # G101847242
- UPC # 86876227338
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 9.1" |
Overall Width | 6.5" |
Size | Volume capacity: 24 gal |
Overall Height | 17.2" |
Details
Color | Yellow |
Material | Vinyl |
Item | 6173 Cleaning Cart 24-Gallon Replacement Bag |
Description
High-capacity vinyl bag for janitorial cleaning cart helps maximize productivity and reduce labor costs. Yellow vinyl means easy color-coding and easy cleaning. Use the bag for general waste and pair it with bags of other colors to sort recycled items and more. Capacity is 24 gallons to improve productivity by reducing the number of trips to empty waste. Zippered front access makes waste removal easier. Replacement bag is compatible with Rubbermaid Commercial 6173-88 Cleaning Cart with Zippered Yellow Vinyl Bag.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Single Toilet Paper Holder with Shelf Storage Rack, Chrome finish (ALP487-1-C-2)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4 (1033704)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, Yel, 8 In., 2 1/2 Gal. (FG9T8200YEL)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Gray, Polypropylene (1969596)
- RUBBERMAID COMMERCIAL Replacement Lock and Keys for Cleaning Carts, Silver (FG9T73M20000)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- UNGER Smart Mop Starter Kit (SMFPR)
- Rubbermaid Commercial Carts, Caddies & Accessories