Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Replacement Bag, 10-1/2in. W, Canvas/Vinyl
Mfr # 1966888
Zoro # G4607760
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Cart Accessory
- Material Vinyl
- Overall Length 17 1/2 in
- Overall Width 10 1/2 in
- For Use With Recycling, Wire Waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966888
- Zoro # G4607760
- UPC # 086876227420
- Country of Origin Viet Nam
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 17 1/2 in |
Overall Width | 10 1/2 in |
Overall Height | 33 in |
Overall Depth | 16 3/4 in |
Details
Cart Product Grouping | Cart Accessory |
Color | Black |
Material | Vinyl |
For Use With | Recycling, Wire Waste |
Item | Replacement Bag |
Number of Compartments | 0 |
Features | (6) Grommets |
For Holding | Recycling, Wire Waste |
Closure Type | Zipper |
Capacity | 30 gal |
Description
Replacement Bag, Capacity 30 gal, Overall Width 10 1/2 in, Overall Depth 16 3/4 in, Overall Height 33 in, For Use With Recycling, Wire Waste, Color Black, Features (6) Grommets, Material Vinyl, Number of Compartments 0, Closure Type Zipper, For Holding Recycling, Wire Waste
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT HEPA Filter Assembly, Fits 45 Dry (591216101)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (191423)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- RUBBERMAID COMMERCIAL Liner, Black, for Mfr. No. 1902465 (1902701)
- RUBBERMAID COMMERCIAL Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10" (RCP9T7200BK)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- STATIONX Divided Ultra Caddy (ST30540)
- Rubbermaid Commercial Carts, Caddies & Accessories