Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Replacement Bag, 10-1/2 in. W, Brown, Vinyl
Mfr # 1966885
Zoro # G4607779
original price:
$80.19
9% off
new price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Cart Accessory
- Color Brown
- Material vinyl
- Overall Length 17 1/2 in
- Overall Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966885
- Zoro # G4607779
- UPC # 086876227390
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 17 1/2 in |
Overall Width | 10 1/2 in |
Overall Height | 33 in |
Details
Cart Product Grouping | Cart Accessory |
Color | Brown |
Material | vinyl |
For Use With | Linens and Laundry, General Waste |
Item | Replacement Bag |
Compatible Manufacturer Part Number | 6189, 6190, 6191, 6192 and 9T19, 9T92 |
For Holding | Linens for Laundering, Waste for Disposal |
Capacity | 34 gal |
Description
Replacement Bag, Capacity 34 gal, Overall Width 10 1/2 in, Overall Depth 16 3/4 in, Overall Height 33 in, For Use With Linens and Laundry, General Waste, Color Brown, Material Vinyl, Number of Compartments 0, Compatible Manufacturer Part Number 6189, 6190, 6191, 6192 and 9T19, 9T92, For Holding Linens for Laundering, Waste for Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARI-OUT Fresh Nap Moist Towelettes, Individually Wrapped, 7 x 5, Citrus Scent, 1000PK (6700305)
- DUNDAS JAFINE Brush Appliance Proclean (PCABXZW)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- DIAL Basics Liquid Hand Soap (DIA33821)
- RUBBERMAID COMMERCIAL Replacement Lock and Keys for Housekeeping Carts, Silver (FG6191L10000)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- RUBBERMAID COMMERCIAL Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10" (RCP9T7200BK)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- Rubbermaid Commercial Carts, Caddies & Accessories