Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Refill, Assorted Fragrance, PK5 (Discontinued)
Mfr # FG402236
Zoro # G5142435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series TCell(TM)
- Refill Life 60 day
- Coverage 6,000 cu ft
- Features Battery Free Air Freshener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402236
- Zoro # G5142435
- UPC # 763905022361
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Height | 5 1/2 in |
Length | 7 1/2 in |
Cleaner Container Size | 48 mL |
Width | 5 1/2 in |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Assorted, Cartridge, 48 mL, Product Series TCell(TM), Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 7 1/2 in, Width 5 1/2 in, Height 5 1/2 in, Includes (1) Citrus; (1) Crystal Breeze; (1) Blue Splash; (1) Polar Mist; (1) Wakening Spring, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.