Shop All Trash Can Lids
Rubbermaid Commercial
Recycling Container Lid, 11 1/2 in W/Dia, Blue, Plastic
Mfr # 2018302
Zoro # G7806954
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FG354007BLUE
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018302
- Zoro # G7806954
- UPC # 00086876261271
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Height | 6 in |
Fits Container Size | 16 to 23 gal. |
Length | 20 1/2 in |
Details
For Use With | Mfr. No. FG354007BLUE |
Lid Shape | Rectangular |
Color | Blue |
Item | Recycling Container Lid |
Material | Plastic |
Series | Slim Jim(R) |
Description
Recycling Container Lid, For Use With Mfr. No. FG354007BLUE, Label Markings Mixed Recycling, Color Blue, Height 6 in, 11 1/2 in Width/Diameter, Length 20 1/2 in, Material Plastic, Slim Jim(R), Container Shape Rectangular, Fits Container Size 16 to 23 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Hose, Plastic, 13 ft. L, 1-3/8" dia. (31345120010)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- RUBBERMAID COMMERCIAL Swing Top Lid, Black, Plastic (FG306700BLA)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- Rubbermaid Commercial Trash Can Lids