Shop All Recycling Bins
Rubbermaid Commercial
Recycling Container, 44 gal., 31x24", , Green, Plastic
Mfr # RUB186CG
Zoro # G8483887
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB186CG
- Zoro # G8483887
- UPC # 848109061436
- Country of Origin United States
- Category Recycling Bins
Dimensions
Length | 31" |
Details
Color | Green |
Material | Plastic |
Item | Recycling Container,44 gal.,31x24", |
Description
Recycling Container,44 gal.,31x24 In.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- RENOWN Natural 8 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06130-WB)
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- Rubbermaid Commercial Recycling Bins