Shop All Recycling Bins
Rubbermaid Commercial
Recycling Bin, Open Top, Gray, 1 Openings
Mfr # 2118717
Zoro # G1896136
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,951.00
Free 30-Day Returns
Key Features
- Lid Connection Hinged
- Depth 46-1/3 in
- Material Grouping Metal
- Specific Container Material Steel
- Top Type Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2118717
- Zoro # G1896136
- UPC # 00086876256420
- Country of Origin China
- Category Recycling Bins
Dimensions
Depth | 46-1/3 in |
Height | 46-1/3 in |
Width/Diameter | 19-1/2" |
Details
Lid Connection | Hinged |
Item | Recycling Bin |
Material Grouping | Metal |
Specific Container Material | Steel |
Top Type | Open Top |
Number of Openings | 1 |
Container Markings | Organic Waste |
Color | Gray |
Standards | ADA Approved |
Description
Top Type Open, Number of Openings 1, Container Markings Organic Waste, Color Gray, Height 46 1/4 in, Width/Diameter 19 1/2 in, Depth 46 1/4 in, Material Grouping Metal, Specific Container Material Steel, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood (FG636200NAT)
- VECTAIRE V-Air MVP Dispenser Fragrance Refill - Spray - 6000 ft³ - Cucumber Melon , 6PK (VTSSOLIDMEL)
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 5 ft. (25-1204)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® Container w/Venting Channels, 32 Gallon - Black 1867531 (1867531)
- Rubbermaid Commercial Recycling Bins