Shop All Recycling Bins
Rubbermaid Commercial
Recycling Bin, Open Top, Gray, 1 Openings
Mfr # 2118711
Zoro # G1896224
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.00
Free 30-Day Returns
Key Features
- Height 46-1/3 in
- Number of Openings 1
- Material Grouping Metal
- Lid Connection Hinged
- Top Type Open Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2118711
- Zoro # G1896224
- UPC # 00086876260847
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 46-1/3 in |
Width/Diameter | 19-1/2" |
Depth | 46-1/3 in |
Details
Number of Openings | 1 |
Material Grouping | Metal |
Lid Connection | Hinged |
Top Type | Open Top |
Standards | ADA Approved |
Specific Container Material | Steel |
Container Markings | Organic Waste |
Item | Recycling Bin |
Color | Gray |
Description
Top Type Open, Number of Openings 1, Container Markings Organic Waste, Color Gray, Height 46 1/4 in, Width/Diameter 19 1/2 in, Depth 46 1/4 in, Material Grouping Metal, Specific Container Material Steel, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 10.31 gal Rectangular Large Recycling Wastebasket, Blue, Plastic (RCP295773BLUECT)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- Rubbermaid Commercial Recycling Bins