Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Recycle Label, 8-1/2"H x 1-25/32"W, Ylw
Mfr # 1961598
Zoro # G0129760
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Color Yellow
- Material Metal
- Height 8 1/2 in
- Width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961598
- Zoro # G0129760
- UPC # 086876228465
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 8 1/2 in |
Width | 1-25/32" |
Length | 23 3/4 in |
Width/Diameter | 1 3/4 in |
Depth | 23-41/64" |
Details
Trash Container Capacity | 33 gal |
Color | Yellow |
Material | Metal |
Series | Configure(TM) |
Item | Recycling System Sign |
Finish | Matte |
Standards | ADA Compliant, UL Classified, US Green Building Council |
For Use With | 33 gal Commercial Container |
Label Markings | Cans |
Accessory Type | Recycling System Sign |
Total Capacity | 33 gal. |
Description
Recycling System Sign, For Use With 33 gal Commercial Container, Label Markings Cans, Color Yellow, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 23 3/4 in, Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- HARPER Jumbo 25 In. Long Handled Dust Pan (497-1)
- 3M Buffing Pad, 24 In, Red, PK5 (5100)
- METHOD Dish Soap, Clementine, 18 oz Pump Bottle (81793900735)
- RUBBERMAID COMMERCIAL Metal Leg (FG3975L7BLA)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blue (1961595)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (FG4401L10000)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- Rubbermaid Commercial Trash & Recycling Container Parts