Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Recycle Label, 8-1/2"H x 1-25/32"W, Gr
Mfr # 1961580
Zoro # G0129794
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Color Green
- Material Steel
- Height 8 1/2 in
- Width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961580
- Zoro # G0129794
- UPC # 086876228281
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 8 1/2 in |
Width | 1-25/32" |
Length | 14 1/4 in |
Width/Diameter | 1 3/4 in |
Depth | 14-5/16" |
Details
Trash Container Capacity | 15 gal |
Color | Green |
Material | Steel |
Series | Configure(TM) |
Standards | ADA Compliant, UL Classified, US Green Building Council |
For Use With | 15 gal Commercial Container |
Finish | Matte |
Item | Recycling System Sign |
Label Markings | Organic Waste |
Accessory Type | Recycling System Sign |
Total Capacity | 15 gal. |
Description
Recycling System Sign, For Use With 15 gal Commercial Container, Label Markings Organic Waste, Color Green, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 14 1/4 in, Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen Purple/Berry (EKS-1P-12)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Clear (MX4347STC)
- HOSPECO Scrim Shop Towel Roll Sheet 275 ft., 6PK (C2375B)
- TENNANT Ignition Key, PK2 (222684)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Hinge Kit (FG9W71L8BLA)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (FG4401L10000)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- Rubbermaid Commercial Trash & Recycling Container Parts