Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Recycle Label, 8-1/2"H x 1-25/32"W, Blue
Mfr # 1961593
Zoro # G0129733
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Color Blue
- Material Steel
- Height 8 1/2 in
- Width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961593
- Zoro # G0129733
- UPC # 086876228410
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 8 1/2 in |
Width | 1-25/32" |
Length | 23 3/4 in |
Width/Diameter | 1 3/4 in |
Depth | 23-41/64" |
Details
Trash Container Capacity | 33 gal |
Color | Blue |
Material | Steel |
Series | Configure(TM) |
Item | Recycling System Sign |
Finish | Matte |
For Use With | 33 gal Commercial Container |
Standards | ADA Compliant, UL Classified, US Green Building Council |
Label Markings | Paper |
Accessory Type | Recycling System Sign |
Total Capacity | 33 gal. |
Description
Recycling System Sign, For Use With 33 gal Commercial Container, Label Markings Paper, Color Blue, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 23 3/4 in, Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Finish, 1 gal., 10 to 30 min., PK2 (59379)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- RUBBERMAID COMMERCIAL Hinge Kit (FG9W71L8BLA)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- RUBBERMAID COMMERCIAL Back Panel Kit (FG6189L2BLA)
- RUBBERMAID COMMERCIAL Metal Leg (FG3975L7BLA)
- Rubbermaid Commercial Trash & Recycling Container Parts