Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Recycle Label, 8-1/2"H x 1-25/32"W, Blk
Mfr # 1961575
Zoro # G0129785
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Color Black
- Material Metal
- Height 8 1/2 in
- Width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961575
- Zoro # G0129785
- UPC # 086876228236
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 8 1/2 in |
Width | 1-25/32" |
Length | 28 1/2 in |
Width/Diameter | 1 3/4 in |
Depth | 28-15/32" |
Details
Trash Container Capacity | 45 gal |
Color | Black |
Material | Metal |
Series | Configure(TM) |
Finish | Matte |
Item | Recycling System Sign |
Standards | ADA Compliant, UL Classified, US Green Building Council |
For Use With | 45 gal Commercial Container |
Label Markings | Landfill |
Accessory Type | Recycling System Sign |
Total Capacity | 45 gal. |
Description
Recycling System Sign, For Use With 45 gal Commercial Container, Label Markings Landfill, Color Black, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 28 1/2 in, Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (FGQ76500YL00)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1200mL Refill (91592)
- UNGER ErgoTec Locking Cone (NCAN0)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- RUBBERMAID COMMERCIAL Metal Leg (FG3975L7BLA)
- REV-A-SHELF Rev-A-Shelf - - - 50 Qt. Green Waste Container Recycling Lid (RV-50-LID-G-1)
- Rubbermaid Commercial Trash & Recycling Container Parts