Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Recycle Label, 8-1/2"H x 1-25/32"W, Blk
Mfr # 1961573
Zoro # G0129779
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Color Black
- Material Metal
- Height 8 1/2 in
- Width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961573
- Zoro # G0129779
- UPC # 086876228212
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 8 1/2 in |
Width | 1-25/32" |
Length | 19 in |
Width/Diameter | 1 3/4 in |
Depth | 18-7/8" |
Details
Trash Container Capacity | 23 gal |
Color | Black |
Material | Metal |
Series | Configure(TM) |
Item | Recycling System Sign |
Finish | Matte |
For Use With | 23 gal Commercial Container |
Standards | ADA Compliant, UL Classified, US Green Building Council |
Label Markings | Landfill |
Accessory Type | Recycling System Sign |
Total Capacity | 23 gal. |
Description
Recycling System Sign, For Use With 23 gal Commercial Container, Label Markings Landfill, Color Black, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 19 in, Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401004)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Gel, 1000mL, PK2 (42337)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- RUBBERMAID COMMERCIAL Hinge Kit (FG9W71L8BLA)
- BAG BUDDY Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver (BB99191)
- Rubbermaid Commercial Trash & Recycling Container Parts