Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
Rectangular Trash Can, Beige, Thermoset Polyester (Discontinued)
Mfr # 254000BG
Zoro # G5996398
This Product is Discontinued
Key Features
- Container Shape Rectangular
- Color Beige
- Material Thermoset Polyester
- Height 10.8"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 254000BG
- Zoro # G5996398
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 10.8" |
Width | 6" |
Depth | 8" |
Details
Container Shape | Rectangular |
Color | Beige |
Material | Thermoset Polyester |
Series | Fire Resistant |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Beige |
Shape | Rectangular |
Specific Container Material | Thermoset Polyester |
Capacity | 1.75 gal |
Description
Container,Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.