Shop All Trash Cans
Rubbermaid Commercial
Rectangle Mobile Trash Can, Gray, Plastic
Mfr # FG9W2200GRAY
Zoro # G908620994
product price: $351.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Gray
- Material Plastic
- Height 45-5/8 in
- Width 27-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W2200GRAY
- Zoro # G908620994
- UPC # 86876169058
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 45-5/8 in |
Width | 27-3/8 in |
Depth | 35-7/16 in |
Details
Container Shape | Rectangle |
Color | Gray |
Material | Plastic |
Item | Mobile Trash Can |
Description
RUBBERMAID BRUTE Rollout Container - 95-Gallon CapacityDurable container includes domed hinged lid that locks in open position for better access and molded-in non-slip handles for easy transport.
Wide base increases stabilityMolded-in lift bar for semi- and automatic dumpingMolded polyethylene constructionHeavy-duty 8 non-marking wheels
Wide base increases stabilityMolded-in lift bar for semi- and automatic dumpingMolded polyethylene constructionHeavy-duty 8 non-marking wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Dusters Refills, Nonwoven, 7-11/16" L, PK4 (21620)
- NOBLES Rear Squeegee Blade {Linatex} (1023329-G)
- GOJO 800mL Hand Soap Box (9127-12)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Pearl Dark Gray, Hinged Top Lid; Top Slotted Opening, Plastic; Metal (2136963)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Step-On, HDPE/MDPE (1971968)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Orange, 22 in Dia, Plastic (2119308)
- BEHRENS Behrens 62 15.5 Gallon Square Tub (155077)
- Rubbermaid Commercial Trash Cans