Shop All Handles, Frames and Braces
Rubbermaid Commercial
Quick Connect Handle, 58" L Yellow, PK 6
Mfr # RCPQ75000YELCT
Zoro # G802448816
product price: $95.99
/pk 6, $16.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 58"
- Handle Color Yellow
- Application Mop
- Type Mop Handle
- Features Comfortable Grip; Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ75000YELCT
- Zoro # G802448816
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 58" |
Height | 1.6" |
Width | 1.6" |
Length | 56.1" |
Details
Handle Color | Yellow |
Application | Mop |
Item | Hygen Quick Connect Mop Handle |
Type | Mop Handle |
Features | Comfortable Grip; Lightweight |
Material | Aluminum |
Description
Quick Connect Handle features a user-friendly grip for comfortable use. Lightweight aluminum construction improves productivity. One-step connecting mechanism speeds mop assembly and changeover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Sparkle Roll Paper Towels, 2 Ply, 4 PK (22274)
- TRIMACO Heavy Duty Contractor Floor Protection Paper (12360)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers (BLU108)
- REYNOLDS Hefty, STRONG TALL KITCHEN DRAWSTRING BAGS, 13 GAL, 0.9 MIL, 34in X 48in, WHITE, 90PK (E84574)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 54" Clamp On Wet Mop Handle, Yellow Head, Gray Handle, Fiberglass (FGH245000000)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- RUBBERMAID COMMERCIAL Invader Slide Gate Handles, 60", Fiberglass Gray, PK 12 (RCPH14600GYCT)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29602)
- Rubbermaid Commercial Handles, Frames and Braces