Shop All Brooms
Rubbermaid Commercial
Push Brooms, 36 x 62, PP Bristles, Rough Floor Surfaces, Wood Handle, Natural
Mfr # 2040044
Zoro # G803665946
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 36 in
- Bristle Length 3"
- Bristle Material PP
- Overall Length 62"
- Broom Handle Diameter 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2040044
- Zoro # G803665946
- UPC # 86876245929
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3" |
Overall Length | 62" |
Broom Handle Diameter | 0.94 in |
Block Width | 10.6 in |
Details
Sweep Face | 36 in |
Bristle Material | PP |
Item | Brooms |
Color | Natural |
Features | For Rough Surface Floors |
Broom Handle Material | Wood |
For Surface Texture | Rough Surface Floors |
Surface Type | Rough Surface Floors |
Description
The new push brooms from Rubbermaid Commercial Products offer enhanced features and bristle options to ensure efficient, hassle-free cleanup for the most demanding commercial jobs. Removes debris in 40% fewer sweeps, featuring more bristles per block to sweep more debris in every stroke.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh (4599516)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- WESTINGHOUSE DOWN ROD BRUSH NICKL 24"" (77492)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow (FG638906BLA)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angle Broom, Black (RCPFG638906B)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRACT)
- RUBBERMAID COMMERCIAL 10" Black Angle Broom with Metal Handle (FG638906BLA)
- RUBBERMAID COMMERCIAL Push Broom, Medium Surface, 24" (1960463)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Stiff, Synthetic, Gray (2040044)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 (36868EC03)
- Rubbermaid Commercial Brooms