Shop All Food Containers
Rubbermaid Commercial
ProSave Mobile Ingredient Bin, 26.18gal, 15.5w x 29.5d x 28h, White
Mfr # FG360288WHT
Zoro # G4213025
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 15-1/2 in
- Overall Depth (In.) 29-1/2 in
- Color White
- Material Structural Web Plastic
- Capacity 26.18 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG360288WHT
- Zoro # G4213025
- UPC # 86876178159
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 15-1/2 in |
Overall Depth (In.) | 29-1/2 in |
Overall Height (In.) | 28 in |
Details
Color | White |
Material | Structural Web Plastic |
Capacity | 26.18 gal |
Includes | Lid; 32 oz Scoop |
Number of Compartments | 1 |
Item | Food Containers |
Type | Ingredient Bin/Pail |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial ProSave Mobile Ingredient Bin, 26.18gal, 15 1/2w x 29 1/2d x 28h, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE POT/PAN COVER GLASS 12"" (GL12)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100-F)
- ADVANCE TABCO Element, 240V 1100W , For Sealed Well (TSU-P-206)
- HOBART Shim Kit (00-277836)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear (FG331000CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear (FG330000CLR)
- RUBBERMAID COMMERCIAL Food Box, No Lid, Poly, 8-1/2 Gal, 18"x26"x6", WE (RCP3508WHI)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, Clear (FG330200CLR)
- RUBBERMAID COMMERCIAL Square Storage Container, 4 qt, Clear (FG630400CLR)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, White (FG350200WHT)
- WILTON INDUSTRIES Reversible Round Plastic Base Caddy (WI571783)
- Rubbermaid Commercial Food Containers