Shop All Trash Cans
Rubbermaid Commercial
16 gal Round Trash Can, Silver, 15 7/8 in Dia, Metal
Mfr # 2147583
Zoro # G101929672
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Container Shape Round
- Color Silver
- Material Metal
- Height 26 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2147583
- Zoro # G101929672
- UPC # 00086876254563
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26 3/10 in |
Width | 15 9/10 in |
Width/Diameter | 15 7/8 in |
Depth | 15 9/10 in |
Diameter | 15 9/10 in |
Description
Trash Can, Round, Dome, 16 gal, Silver, Height 26 3/10 in, Width/Diameter 15 9/10 in, Depth 15 9/10 in, Metal, Stainless Steel, Stainless Steel, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNNY JOLTER Plunger Johnny Jolter (JJR-304)
- NOBLES/TENNANT SKIRT - BRISTLE, FITS TENNANT (9011849)
- RUBBERMAID Broom, Angle (Yellow) (RBMDFG637500GRAY)
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Blue, 20 1/2 in Dia, Lift Up, HDPE (1971943)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 11 in Dia, Open Top, High Quality Resin Blend (1956189)
- RUBBERMAID COMMERCIAL 500 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG461400BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Gray, 18 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGS3SSTSSPL)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- Rubbermaid Commercial Trash Cans