Shop All Utility Carts
Rubbermaid Commercial
Polypropylene 2 Shelves, 330 lb
Mfr # FG618000BLA
Zoro # G4061161
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19.25"
- Material Polypropylene
- Load Capacity 330 lb
- Number of Shelves 2
- Height 33.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG618000BLA
- Zoro # G4061161
- UPC # 86876184419
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 19.25" |
Height | 33.38 in |
Depth | 38 in |
Details
Material | Polypropylene |
Load Capacity | 330 lb |
Number of Shelves | 2 |
Caster Type | Two 6 in Swivel Casters |
Description
Rubbermaid® Commercial Trades Cart, Two-Shelf, 19-1/4w x 38d x 33-3/8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- VESTIL 2 Step Yellow Steel Adjustable Step Stand with Handrail 36" x 23" (ASP-36-HR)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- RUBBERMAID COMMERCIAL Foam 4" Casters 2-shelf Utility Cart, Push Handle, 2 Shelves (RCP9T6700BLA)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450500BLA)
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- Rubbermaid Commercial Utility Carts