Shop All Measuring Utensils
Rubbermaid Commercial
Polycarbonate Measuring Cup, 1 Quart
Mfr # FG321600CLR
Zoro # G2777031
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Polycarbonate
- Color Clear
- Standards BPA free
- Maximum Temperature Resistance 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG321600CLR
- Zoro # G2777031
- UPC # 086876019681
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 14 in |
Overall Width | 14 in |
Details
Item | Measuring Cup |
Capacity | 1 qt |
Material | Polycarbonate |
Color | Clear |
Standards | BPA free |
Maximum Temperature Resistance | 212 Degrees F |
Graduation Subdivisions | 1 qt |
NSF Certified | Yes |
Product Type | Measuring Cup |
Dry/Liquid | Dry, Liquid |
Description
Measuring Cup, Overall Height 35 1/2 in, Material Polycarbonate, Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 1 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 qt, Overall Length 14 in, Overall Width 14 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Blender, Electronic Controls (MX1050XTX)
- TRAULSEN Thermometer (344-27869-00)
- MANITOWOC ICE Water Pump 230-50/60 (8252709)
- VULCAN HART Infrared Burner (00-922751)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 4 Quarts (FG321800CLR)
- RUBBERMAID COMMERCIAL Cup, Measure, Bouncer, 2Qt, Cl (RCP3217CLE)
- RUBBERMAID COMMERCIAL Utility Scoops, Dishwasher-safe, 64 oz, 6PK, White (RCP288500WHCT)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 2 Quarts (FG321700CLR)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Pint (FG321500CLR)
- RUBBERMAID COMMERCIAL Cup, Measure, Bouncer, 4Qt, Cl (RCP3218CLE)
- AMERICAN METALCRAFT Measuring Spoon Set (MSSR74)
- Rubbermaid Commercial Measuring Utensils