Shop All Plate Casters
Rubbermaid Commercial
Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8"
Mfr # FG4436M10000
Zoro # G0086237
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Wheel Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4436M10000
- Zoro # G0086237
- UPC # 814494016474
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Details
Caster Sub-Type | Swivel |
Item | Pneumtc Swivel,Rg Plate Caster Kit,Hw,8" |
Description
Pneumtc Swivel,Rg Plate Caster Kit,Hw,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- CROSBY Turnbuckle, Jaw and Eye, Steel, 3/4 in Dia. (TB034CR07)
- RUBBERMAID COMMERCIAL Swivel Plate Caster (GRFG4402L10000)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- RUBBERMAID COMMERCIAL Soft Rubber Swivel Caster, 5 In (FG25533)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Swivel, 5" (GRFG29933)
- RUBBERMAID COMMERCIAL Caster, Swivel (GRFG4501L20000)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- Rubbermaid Commercial Casters