Shop All Platform Trucks
Rubbermaid Commercial
Platform Truck, 2500 lb, 60"L x 30" W Deck
Mfr # 2154629
Zoro # G407713968
original price:
$1,144.01
4% off
new price: $1,090.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,090.00
Free 30-Day Returns
Key Features
- Overall Height 42 1/2 in
- Overall Length 64 1/4 in
- Overall Width 30 1/2 in
- Color Black
- Load Capacity 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2154629
- Zoro # G407713968
- UPC # 086876249705
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 64 1/4 in |
Overall Width | 30 1/2 in |
Deck LxWxH | 60 in x 30 in x 12 3/8 in |
Deck Length | 60 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Deck Height | 12 3/8 in |
Description
Platform Truck, Load Capacity 2,500 lb, Overall Height 42 1/2 in, Overall Length 64 1/4 in, Overall Width 30 1/2 in, Deck Construction Solid, Deck Material Metal; Resin, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 12 3/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Lip Style Flush, Number of Platforms 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 70330 Replacement Quick-Attach Winch Handle - 6322, 9.5" (70330)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG444100BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG440600BLA)
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 24 in x 7ft, Black (RCP 4441 BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 1000 lb., 36 In.L (FG440300BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- Rubbermaid Commercial Platform Trucks