Shop All Utility Carts
Rubbermaid Commercial
Plastic Two Shelf Service Cart, 2 Shelves, 500 lb
Mfr # RCP452088BG
Zoro # G801846859
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 44"
- Overall Width 25.3"
- Material Plastic
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP452088BG
- Zoro # G801846859
- UPC # 86876169201
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39" |
Overall Length | 44" |
Overall Width | 25.3" |
Details
Material | Plastic |
Color | Beige |
Load Capacity | 500 lb |
Item | Two Shelf Service Cart |
Number of Shelves | 2 |
Number of Casters | 4 |
Features | Dent Resistant; Rust Resistant; Heavy Duty; Rounded Edges |
Description
Two-tiered utility cart offers high-density, structural resin construction with rounded corners. Grip-height handle improves control and worker safety. Deep-pocketed top shelf keeps contents in place. Design also includes molded-in storage compartments, holsters, hooks and notches. Bottom shelf is also lipped to secure contents. Weight capacity is 500 lb. Ideal for transporting materials, supplies and heavy loads. Cart is equipped with four 5" nonmarking rubber casters, including two that swivel. TPR casters absorb shock and provide floor surface protection and quiet operation. Casters roll easily on linoleum, tile, terrazzo, wood, smooth concrete and carpet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, solenoids (20178A)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T4)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2100 Lbs. Cap, Black (FG131600BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452500BLA)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- Rubbermaid Commercial Utility Carts