Shop All Utility Carts
Rubbermaid Commercial
Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb
Mfr # RCP440100BK
Zoro # G701859003
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.5"
- Overall Width 20.5"
- Material Plastic; Structural Foam
- Color Beige/Green
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP440100BK
- Zoro # G701859003
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32.5" |
Overall Width | 20.5" |
Details
Material | Plastic; Structural Foam |
Color | Beige/Green |
Load Capacity | 500 lb |
Item | Utility Duty Triple Trolley |
Handle Type | Push/Pull |
Features | Foldable Handle; Non-skid; Sturdy; Rust Resistant; Dent Resistant; Chip Resistant; Peel Resistant; Non-marking Caster |
Application | Multipurpose |
Description
Standard-duty Triple Trolley efficiently transports large bulky loads and then folds flat for easy storage. Three-position, user-friendly handle lets you push, pull or fold flat for use as a dolly. Nonskid platform surface helps prevent load shifting. Sturdy structural foam deck won't rust, dent, chip or peel. Tough plastic construction is easy on walls and doors. 5" diameter casters are nonmarking. Capacity is 500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN1802TX12)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- DAYTON Winch Cable, GS, 7/32 In. x 75 ft. (1DLJ8)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black (FG130400BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- TOTALTURF Flat Shelf Utility Cart- 2-Shelf- 500lbs- 26 x 44 x 33-1/3- Black (TO41287)
- Rubbermaid Commercial Utility & Storage Carts