Shop All Utility Carts
Rubbermaid Commercial
Plastic Enclosed Service Cart, 2 Shelves, 200 lb
Mfr # FG345700BLA
Zoro # G2575422
Free Shipping & Returns
$487.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 3/4 in
- Overall Length 33 5/8 in
- Overall Width 18 5/8 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG345700BLA
- Zoro # G2575422
- UPC # 086876163087
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37 3/4 in |
Overall Length | 33 5/8 in |
Overall Width | 18 5/8 in |
Caster Dia. | 4 in |
Shelf Width | 20 in |
Shelf Length | 40 in |
Handle Height | 37-7/8" |
Top Shelf Height | 15-1/8" |
Adjustable Height | No |
Description
Utility Cart, Overall Length 33 5/8 in, Overall Depth 18 5/8 in, Folding No, Color Black, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 200 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Plastic, Number of Casters 4, Number of Shelves 2, Overall Height 37 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Gate for Guardrail System, 18 In. (15105)
- ACTEK Hoist Ring, Standard UBar, 5000 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46014 (46014)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- RUBBERMAID COMMERCIAL Uprights, Aluminum, PK8 (FG4091L50000)
- RUBBERMAID COMMERCIAL Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb (RCP450088BK)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450088BLA)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- Rubbermaid Commercial Utility & Storage Carts