Shop All Brushes
Rubbermaid Commercial
Plastic Block Floor Scrub, 10" L Brush, Blue, 6 PK
Mfr # RCP633700BECT
Zoro # G901846650
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Blue
- Brush Length 10"
- Bristle Material Palmyra
- Bristle Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP633700BECT
- Zoro # G901846650
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 10" |
Bristle Length | 2" |
Details
Brush Type | Scrub Brush |
Bristle Color | Blue |
Bristle Material | Palmyra |
Item | Plastic Block Floor Scrub |
Type | Replacement Brush |
Features | Split Resistant; Abrasion Resistant; Break Resistant; Stain Resistant; Durable; Solvent Resistant; Acid Resistant; Oil Resistant; Anti-bacterial; Fungus Resistant; Chemical Resistant; Discoloration Resistant |
Material | Polypropylene Fiber; Tampico Fiber; Palmyra; Plastic |
Application | Floor; Scrubbing; Cleaning |
Description
Floor scrub helps keep your facility looking its best. High-quality construction supports your cleaning crew so they can deliver top-notch results. Use this rugged brush for the most challenging of scrubbing applications. Plastic blocks resist splitting or delaminating. Long-lasting polypropylene fibers resist stains and offer good abrasion-resistance and shear/break strength. Very durable bristles will not stain, discolor or absorb odors. They are resistant to solvents, acids, oils, fungus and bacteria growth. Handles sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- NOBLES/TENNANT CHAIN - #40 x 61 PITCHES, 31in WITH CONNECTING LINK, REPLACES TENNANT (606426)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- ARM & HAMMER Deodorizer, Size 42.6 oz., White, PK9 (33200-84116)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle (FG9B5600BLA)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- RUBBERMAID COMMERCIAL White, 15 in L Overall, 24 PK (FG631000WHT)
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- DQB 7 in. W Wood Handle Roof Brush (11949)
- Rubbermaid Commercial Brushes