Shop All Utility Carts
Rubbermaid Commercial
Plastic 4 Shelves, 300 lb
Mfr # FG409600BLA
Zoro # G4060845
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40.63"
- Material Plastic
- Load Capacity 300 lb
- Number of Shelves 4
- Caster Type Four Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG409600BLA
- Zoro # G4060845
- UPC # 86876153736
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 40.63" |
Height | 51 in |
Depth | 20 in |
Details
Material | Plastic |
Load Capacity | 300 lb |
Number of Shelves | 4 |
Caster Type | Four Casters |
Description
Rubbermaid® Commercial Open Sided Utility Cart, Four-Shelf, 40-5/8w x 20d x 51h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- RUBBERMAID COMMERCIAL Foam; Resin; Polypropylene 4525 HD 2-Shelf Utility Cart Flat Shelf (Med), Push Handle, 2 Shelves (RCP452500BK)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- Rubbermaid Commercial Utility Carts