Shop All Bathroom Sink Faucets
This Product is Discontinued
Rubbermaid Commercial
Patented Surround Sensor 1 Hole Deck Mount Auto Faucet, Touch Free, Chrome, Polished Chrome Plated (Discontinued)
Mfr # 1903286
Zoro # G6542055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Patented Surround Sensor
- Number of Holes 1
- ADA Compliant Yes
- Finish Polished Chrome Plated
- Flow Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1903286
- Zoro # G6542055
- UPC # 086876222722
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr. Full Warranty Against Defects in Parts and Workmanship 10 yr. Replacement |
Spout Length | 4" |
Details
Faucet Operation | Patented Surround Sensor |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Chrome Plated |
Flow Rate | 1 gpm |
Flow Outlet Type | Aerated |
Compliance | UPC; Low Lead |
Sensor Range | 3" Omni-Directional |
Valve Type | Solenoid |
Item | Deck Mount Auto Faucet,Touch Free,Chrome |
Residential / Commercial | Commercial |
Standards | ASME A112. 18.1/CSA B125.1; IAPMO/cUPC |
Description
Item Deck Mount Auto Faucet,Touch Free,Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.