Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Panels, Fits 50 gal/51 gal, Blue, PK4
Mfr # 2182674
Zoro # G508610210
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Resin
- Container Shape Rectangular
- Height 34 5/16 in
- For Use With Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2182674
- Zoro # G508610210
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 34 5/16 in |
Length | 20 3/4 in |
Width/Diameter | 1/2 in |
Fits Container Size | 50 gal, 51 gal |
Details
Color | Blue |
Material | Resin |
Container Shape | Rectangular |
For Use With | Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames |
Standards | ADA Compliant |
Item | Trash Can Panel |
Label Markings | Mixed Recycling |
Description
Trash Can Panel, For Use With Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames, Label Markings Mixed Recycling, Color Blue, Height 34 5/16 in, 1/2 in Width/Diameter, Length 20 3/4 in, Material Resin, Fits Container Size 50 gal, 51 gal, Standards ADA Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle (3CPH2)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- RENOWN 33 Gal. 16 mic 33 in. x 40 in. Natural Can Liner, 250PK (REN13315)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- Rubbermaid Commercial Trash & Recycling Container Parts