Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Panels, Fits 50 gal/51 gal, Black, PK4
Mfr # 2182679
Zoro # G608610226
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Resin
- Container Shape Rectangular
- Height 34 5/16 in
- Length 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2182679
- Zoro # G608610226
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 34 5/16 in |
Length | 20 3/4 in |
Width/Diameter | 1/2 in |
Fits Container Size | 50 gal, 51 gal |
Details
Color | Black |
Material | Resin |
Container Shape | Rectangular |
Standards | ADA Compliant |
Item | Trash Can Panel |
For Use With | Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames |
Label Markings | Landfill |
Description
Trash Can Panel, For Use With Fits 50-Gal Landmark Series and 51-Gal Tailor Series Frames, Label Markings Landfill, Color Black, Height 34 5/16 in, 1/2 in Width/Diameter, Length 20 3/4 in, Material Resin, Fits Container Size 50 gal, 51 gal, Standards ADA Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- SIMPLEHUMAN Simplehuman Stainless Steel Swing Top Trash Can, 1412 Gallon (CW1442)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (FG4401L10000)
- RUBBERMAID COMMERCIAL Wheel, 10 In (FG9T14L10000)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- RUBBERMAID COMMERCIAL Hinge Kit (FG9W71L8BLA)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- Rubbermaid Commercial Trash & Recycling Container Parts