Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Panels, Fits 35 gal/41 gal, Green, PK4
Mfr # 2182673
Zoro # G308610229
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Resin
- Container Shape Rectangular
- Height 28 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2182673
- Zoro # G308610229
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 28 in |
Fits Container Size | 35 gal, 41 gal |
Width/Diameter | 1/2 in |
Length | 20 3/4 in |
Details
Color | Green |
Material | Resin |
Container Shape | Rectangular |
Standards | ADA Compliant |
Item | Trash Can Panel |
For Use With | Fits 35-Gal Landmark Series and 41-Gal Tailor Series Frames |
Label Markings | Compost |
Description
Trash Can Panel, For Use With Fits 35-Gal Landmark Series and 41-Gal Tailor Series Frames, Label Markings Compost, Color Green, Height 28 in, 1/2 in Width/Diameter, Length 20 3/4 in, Material Resin, Fits Container Size 35 gal, 41 gal, Standards ADA Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Acetone Disposable Surface Cleaning Wipe (BDWA-ACEWIPES)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- OCEDAR BRANDS Micro Fiber Flip Mop (170381)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (FG4401L10000)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blue (1961595)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- Rubbermaid Commercial Trash & Recycling Container Parts