Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Panels, Fits 35 gal/41 gal, Blue, PK4
Mfr # 2182677
Zoro # G708610232
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Resin
- Container Shape Rectangular
- Height 28 in
- Fits Container Size 35 gal, 41 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2182677
- Zoro # G708610232
- UPC # 00086876246995
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 28 in |
Fits Container Size | 35 gal, 41 gal |
Length | 20 3/4 in |
Width/Diameter | 1/2 in |
Details
Color | Blue |
Material | Resin |
Container Shape | Rectangular |
For Use With | Fits 35-Gal Landmark Series and 41-Gal Tailor Series Frames |
Standards | ADA Compliant |
Item | Trash Can Panel |
Label Markings | Mixed Recycling |
Description
Trash Can Panel, For Use With Fits 35-Gal Landmark Series and 41-Gal Tailor Series Frames, Label Markings Mixed Recycling, Color Blue, Height 28 in, 1/2 in Width/Diameter, Length 20 3/4 in, Material Resin, Fits Container Size 35 gal, 41 gal, Standards ADA Compliant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- LIBMAN COMMERCIAL Tornado Mop Refill, 4PK (2031)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA (BWK503WHEA)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- RUBBERMAID COMMERCIAL Latch Kit (FG3964L30000)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blue (1961595)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (FG4401L10000)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- FLEXIBLE ASSEMBLY Dumpster Prop with Ergonomic Grip (FS-DP-01)
- Rubbermaid Commercial Trash & Recycling Container Parts