Shop All Buckets & Mop Pails
Rubbermaid Commercial
Pail & Mop Strainer Combo Pack, 12" H, Steel Gray
Mfr # RCP619400STL
Zoro # G801846675
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 15 qt
- Color Steel Gray
- Bucket/Pail Width 10.5"
- Bucket/Pail Height 12"
- Bucket/Pail Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP619400STL
- Zoro # G801846675
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 10.5" |
Bucket/Pail Height | 12" |
Bucket/Pail Length | 17" |
Details
Bucket Capacity | 15 qt |
Color | Steel Gray |
Item | Pail & Mop Strainer Combo Pack |
Material | High-density Polyethylene (HDPE); Plastic; Tubular Steel |
Type | Pail |
Features | Light Weight; Durable |
Description
Pail and Mop Strainer Combination lets you travel up and down stairs easily to increase productivity. It is lightweight and easy to clean. Pail holds up to 15 quarts (14.2 liter). Strainer wrings up to a 10 oz. (283 gram) mop. Durable plastic construction has a smooth, easy-to-clean surface. Pails and funnel-shaped mop strainers nest and stack for convenient transport and storage between jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- REPRIME 56 gal Trash Bags, 44 in x 55 in, Super Extra Heavy-Duty, 1.6 mil, Gray, 100 PK (H56 G)
- ALLWAY Soft Grip Mini Brush Set AMB (AL310531)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- Rubbermaid Commercial Buckets & Mop Pails