Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome
Mfr # FG402073
Zoro # G705695331
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Mounting Type Sink
- Height 4"
- Width 1.9"
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402073
- Zoro # G705695331
- UPC # 86876275049
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4" |
Width | 1.9" |
Depth | 5.5" |
Details
Item | Soap Dispensers |
Color | Polished Chrome |
Mounting Type | Sink |
For Use With | One Shot Liquid Soap Refills |
Dispenser Product Grouping | For Liquids |
Mounting | Sink |
Description
The Rubbermaid Commercial One-Shot Foam Soap Dispenser has Smart Sensor technology to detect hand and automatically deliver the perfect amount of soap every time. The soap dispenser's touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates over use and costly waste. The reliable, low maintenance automatic soap dispenser with recyclable refills and Green Seal certified soaps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lbmn Bottle Brush (39)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-ST)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- REMCO 13" White Bench Brush, Polyester (45825)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1,100 mL, White/Gray Pearl, PK10 (FG750140)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers