Shop All Sink Soap Dispensers
Rubbermaid Commercial
One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome
Mfr # FG4870465
Zoro # G006172074
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mount Type Sink
- Dispenser Color Polished Chrome
- Height 4"
- Material Metal
- Mounting Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4870465
- Zoro # G006172074
- UPC # 763905704656
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 4" |
Depth | 5.5" |
Width | 1.9" |
Details
Dispenser Mount Type | Sink |
Dispenser Color | Polished Chrome |
Material | Metal |
Mounting | Sink |
Capacity | 800 mL; 1600 mL |
Description
The Rubbermaid Commercial One-Shot Foam Soap Dispenser has Smart Sensor technology to detect hand and automatically deliver the perfect amount of soap every time. The soap dispenser's touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates over use and costly waste. The reliable, low maintenance automatic soap dispenser with recyclable refills and Green Seal certified soaps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG401310)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- DIAMOND NATURALS Georgia Pacific Soap Dispenser, White (SP465252)
- MOEN Spot Resist Stainless (S3955SRS)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- SOAP LIFT Soap Lift White (SL05WHT)
- Rubbermaid Commercial Sink Soap Dispensers