Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
One Shot Soap Dispenser - Touch Free, Foam, 11 x 14 x 3.5, Chrome
Mfr # 1938171
Zoro # G203667021
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Chrome
- Mounting Type Sink
- Height 3.5"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1938171
- Zoro # G203667021
- UPC # 86876226805
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.5" |
Width | 11" |
Depth | 14" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Chrome |
Mounting Type | Sink |
Standards | LEED Applicable |
Dispenser Mount Type | For Foam |
Dispenser Product Grouping | For Foam |
Capacity | 800 mL; 1600 mL |
For Use With | One Shot Foaming Soap Refills |
Description
The Rubbermaid Commercial One-Shot Foam Soap Dispenser has Smart Sensor technology to detect hand and automatically deliver the perfect amount of soap every time. The soap dispenser's touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates over use and costly waste. The reliable, low maintenance automatic soap dispenser with recyclable refills and Green Seal certified soaps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO AF315 Disinfectant Cleaner, 640 fl oz (20 quart) Citrus Floral, Turquoise (or Turquoise Blue) (BET3150500)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 750 wipers/case, 125 wipers/box, 6 box/case 16" L x 9.6" W (WIP306)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- RUBBERMAID COMMERCIAL Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4 (RCPFG750517)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- RUBBERMAID COMMERCIAL Touchless Foam Soap Dispenser, Black/Chrome, PK 10 (RCP750411CT)
- RUBBERMAID COMMERCIAL Soap Dispenser, Silver (FG402073)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- GOJO Shield Floor and Wall Protector for ADX and LTX Dispensers Black (1045-BLK-12)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers