Shop All Sink Soap Dispensers
Rubbermaid Commercial
One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter
Mfr # 1938171
Zoro # G5199914
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Refill Size 800 mL, 1,600 mL
- Operation Mode Automatic
- Hygiene Form Foam
- Dispenser Mount Type Counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1938171
- Zoro # G5199914
- UPC # 763905503396
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Width | 2 3/4 in |
Depth | 6 in |
Height | 11 3/4 in |
Overall Width | 16 1/8 in |
Overall Height | 11 3/4 in |
Overall Depth | 6 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Plastic, Series OneShot, Finish Chrome Plated, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 6 in, Overall Height 11 3/4 in, Overall Width 16 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards ADA Compliant, LEED, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Nested Coupling, 1/2 in, Schedule 40 (477005BC)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- BESTCARE Best, Basin, DShape, 15-1/2inx12-1/2inx6in (WH3740-09)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in L (12PL-CA11-0360-11D-38D)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG401310)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome (FG4870465)
- MOEN Soap Dispenser - (116732SL)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD2611 Milano Soap Dispenser, Polished Chrome (SD2611)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- Rubbermaid Commercial Sink Soap Dispensers