Shop All Air Freshener Refills
Rubbermaid Commercial
Oil Air Freshener Refill, Blue Splash, PK6
Mfr # FG402112
Zoro # G5142374
product price: $78.69
/pk 6, $13.12/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series TCell
- Refill Life 60 day
- Cleaner Container Type Cartridge
- Features Battery Free Air Freshener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402112
- Zoro # G5142374
- UPC # 763905021128
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Height | 4 1/2 in |
Cleaner Container Size | 48 mL |
Length | 2 1/4 in |
Refill Size | 48mL |
Width | 2 1/4 in |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Blue Splash, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- HTH Super Tablet Chlorinating Chemicals 6 oz (42032)
- 3M Scotch-Brite Plastic Lint Roller (836RS-60)
- RUBBERMAID COMMERCIAL Citrus Air Freshener Refill PK6 (FG402113)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Cucumbe, PK6 (FG402470)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Citrus, PK 6 (RCP402113CT)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Mountain Peaks, 5.3 oz, PK4 (FG4012461)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- F MATIC Twist Tropical Paradise Refill, 48PK (TW900)
- Rubbermaid Commercial Air Freshener Refills