Shop All Air Freshener Refills
Rubbermaid Commercial
Oil Air Fresh Refill, Mango Blossom, PK6
Mfr # FG402369
Zoro # G5201262
original price:
$107.38
18% off
new price: $87.99
/pk 6, $14.67/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series TCell
- Width 2 1/4 in
- Includes Refill
- Refill Size 48mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402369
- Zoro # G5201262
- UPC # 763905023696
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Width | 2 1/4 in |
Refill Size | 48mL |
Length | 2 1/4 in |
Cleaner Container Size | 48 mL |
Height | 4 1/2 in |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Mango Blossom, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALMADE GOODS AND SERVICES Rubbermaid Dust Pan Handle, Black - (FG2532L2BLA)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- UNGER Sprayer on a Belt Replacement Trigger (12946)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- RUBBERMAID COMMERCIAL Citrus Air Freshener Refill PK6 (FG402113)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Blue Splash, PK6 (FG402112)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mandarin Orange, PK4 (FG402093)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- Rubbermaid Commercial Air Freshener Refills