Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Oil Air Fresh Refill, CrystalBreeze, PK6 (Discontinued)
Mfr # FG402187
Zoro # G5201253
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series TCell
- Features Battery Free Air Freshener
- Refill Size 48mL
- Coverage 6,000 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402187
- Zoro # G5201253
- UPC # 763905021876
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Refill Size | 48mL |
Width | 2 1/4 in |
Length | 2 1/4 in |
Height | 4 1/2 in |
Cleaner Container Size | 48 mL |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Crystal Breeze, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.