Shop All Floor Signs
Rubbermaid Commercial
Multilingual "Closed" Sign, 2-Sided, Plastic, 11w x 12d x 25h, Yellow
Mfr # FG611278YEL
Zoro # G5231010
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Cerrado; Closed; Fermé; Geschlossen
- Width 11"
- Height 25"
- Material Plastic
- Color Bright Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG611278YEL
- Zoro # G5231010
- UPC # 86876123470
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11" |
Height | 25" |
Details
Legend | Cerrado; Closed; Fermé; Geschlossen |
Material | Plastic |
Color | Bright Yellow |
Weight | 2.108 lbs |
Description
Rubbermaid® Commercial Multilingual "Closed" Sign, 2-Sided, Plastic, 11w x 12d x 25h, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- STEINER Cotton Bib Apron, Flame Resist, 36", Green (10338)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL 36" Safety Cone, 36" Height, 12.2" Width, Cone, Spanish; English (RCP627677)
- RUBBERMAID COMMERCIAL Multilingual "Caution" Floor Sign, Plastic, 11x12x25, Bright Yellow (FG611200YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505 (1867505)
- RUBBERMAID COMMERCIAL pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL (FG9S0000YEL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow (FG611477YEL)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- Rubbermaid Commercial Floor Signs