Shop All Floor Signs
Rubbermaid Commercial
Multilingual Caution Safety Cone, 3-Side, Fabric, 21 x 21 x 20, Yellow
Mfr # FG9S0000YEL
Zoro # G5230791
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Attention; Caution; Cuidado
- Width 21"
- Height 20"
- Color Yellow
- Weight 1.192 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9S0000YEL
- Zoro # G5230791
- UPC # 86876165951
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 21" |
Height | 20" |
Depth | 21" |
Details
Legend | Attention; Caution; Cuidado |
Color | Yellow |
Weight | 1.192 lbs |
Material | Fabric |
Description
Rubbermaid® Commercial Multilingual "Caution" Pop-Up Safety Cone, 3-Sided, Fabric, 21 x 21 x 20, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual (RCP9S0000YW)
- RUBBERMAID COMMERCIAL 4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow (FG627777YEL)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- Rubbermaid Commercial Floor Signs