Shop All Basket & Cube Trucks
Rubbermaid Commercial
Multi Stream Collapsible Basket X-Cart
Mfr # 1881781
Zoro # G7544826
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 37 3/4 in
- Overall Width 24 1/8 in
- Color Black
- Load Capacity 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881781
- Zoro # G7544826
- UPC # 086876221640
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 37 3/4 in |
Overall Width | 24 1/8 in |
Container Height | 26 in |
Caster Dia. | 3" |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 37 3/4 in x 24 1/8 in x 34 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 220 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Black, Base Material Steel, Base Finish/Coating Powder Coated, Overall Length 37 3/4 in, Overall Width 24 1/8 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- RUBBERMAID COMMERCIAL Right Side Upright Janitor Cart (FG6173M7BLA)
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- RUBBERMAID COMMERCIAL Utility Truck, 3/4cu yd., 1200lb Cap, Black (FG472000BLA)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 4 bu. Cap. (1881749)
- RUBBERMAID COMMERCIAL Utility Truck, 1 cu. yd., 1200lb Cap, Black (FG472700BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- ROYAL BASKET TRUCKS Knock Down Truck, 10 bu, blue vinyl (G10-BBX-KDA-3UNN)
- Rubbermaid Commercial Basket & Cube Trucks